Check Availability
  • Chemicals Starting with C
  • RICCA CHEMICAL 

    Conditioning Reagent, for Sulfate Analys

  • Item # 45E434
  • Mfr. Model # R2235000-500A
Conditioning Reagent,  for Sulfate Analys
Qty
  • Web Price
    $52.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45E434
Mfr. Model # R2235000-500A
UNSPSC #12161503
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Conditioning Reagent, (Certified) for Sulfate Analysis (Turbidimetric)
CAS Number 7732-18-5;67-63-0;7647-14-5;56-81-5;7647-01-0
APHA 426 C
Chemical Container Material Plastic
Chemical Container Type Bottle
Chemical Grade ACS
Chemical Container Size 500mL
Chemical Family Type Standards and Solutions
Shelf Life 24 mo.
Standards ASTM D 516; EPA 375.4; EPA SW-846 9038
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.