Check Availability
Spare Tire Carrier
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer - www.P65Warnings.ca.gov

Product Details

Features quality steel antifriction thrust bearings and rolled threads.
Show More Close
 

Technical Specifications

Item # 20PV13
Mfr. Model # 7016300
UNSPSC #25172504
Shipping Weight 6.55 lbs
Country of Origin China *
Item Spare Tire Carrier
Finish Zinc Coated
Features Heavy-Duty, High Mount, Fits Trailer Tongues Up to 3" Wide and 4" High, Complete with Zinc Plated Mounting Hardware, Security Locking Hole to Lock Wheel and Bracket to Trailer
For Use With 4 and 5 Lug Wheels, Trailer and Tow Vehicle
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer - www.P65Warnings.ca.gov
WARNING Cancer - www.P65Warnings.ca.gov