Check Availability
24V DC Brass Solenoid Valve, Normally Open, 1/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This solenoid valve is suitable for liquid, corrosive, and air/inert gas service applications, including car washes, air compressors, pumps, laundry equipment, and industrial water control.
Show More Close
 

Technical Specifications

Item # 39P484
Mfr. Model # 8262H265
UNSPSC #40141605
Catalog Page 2875
Shipping Weight 1.45 lbs
Country of Origin Mexico *
Item Solenoid Valve
Solenoid Valve Product Group Solenoid Valve
Valve Ways and Positions 2-Way/2-Position
Valve Configuration Normally Open
Media - Valves Air, Inert Gases, Light Oil, Water
Pipe Size - Valves 1/4 in
Min. Operating Pressure Differential 0 psi
Max. Operating Pressure Differential Air/Inert Gas 20 psi
Max. Operating Pressure Differential Light Oil 17 psi
Max. Operating Pressure Differential Water 17 psi
Environmental Rating - Valves Indoor, Outdoor
Voltage 24V DC
Coefficient of Volume 0.96
Body Material - Valves Brass
Coil Insulation Class H
Seal Material - Valves NBR
Orifice Dia. 9/32 in
NEMA Rating 1, 2, 3, 3S, 4, 4X
IP Rating 66
Max. Fluid Temp. 180 Degrees F
Watts 11.6 W
Coil Enclosure Watertight No Junction Box
Electrical Connections 1/2 in Conduit w/18 in Leads
Overall Length 1 15/16 in
Overall Width 2 1/16 in
Overall Height 3 1/4 in
Center Line Pipe Center Size 2 13/16 in
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms