Check Availability
120VAC Brass Medium Vacuum Solenoid Valve, Normally Closed, 3/8" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This solenoid valve is ideal for dispensing, collating, gas shutoff, vacuum holding, and tank draining.
Show More Close
 

Technical Specifications

Item # 4EKU3
Mfr. Model # 8030G013VM
UNSPSC #40141605
Catalog Page 2880
Shipping Weight 1.51 lbs
Country of Origin Mexico *
Item Medium Vacuum Solenoid Valve
Solenoid Valve Product Group Medium Vacuum Solenoid Valve
Valve Ways and Positions 2-Way/2-Position
Valve Configuration Normally Closed
Media - Valves Air, Inert Gases
Pipe Size - Valves 3/8"
Min. Operating Pressure Differential 0 psi
Max. Operating Pressure Differential Air/Inert Gas 15 psi
Max. Operating Pressure Differential Light Oil Not Rated
Environmental Rating - Valves Indoor, Outdoor
Voltage 120VAC
Coefficient of Volume 1.80
Body Material - Valves Brass
Coil Insulation Class F
Seal Material - Valves NBR
Orifice Dia. 3/8"
NEMA Rating 1, 2, 3, 3S, 4, 4X
IP Rating 66
Max. Fluid Temp. 180 Degrees F
Hz 50/60
Watts 10.1
Coil Enclosure Watertight No Junction Box
Electrical Connections 1/2" Conduit w/18" Leads
Overall Length 2"
Overall Width 2"
Overall Height 4"
Center Line Pipe Center Size 3-9/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms