Check Availability
120V AC Brass Solenoid Valve with Manual Operator, 3/8" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This solenoid valve features a manual operator. It is suitable for use with air, inert gases, light oil, and water. It is rated for indoor and outdoor installation.
Show More Close
 

Technical Specifications

Item # 24W677
Mfr. Model # EF8342G003PMS120/60DA
UNSPSC #40141605
Shipping Weight 2.65 lbs
Country of Origin Mexico *
Item Solenoid Valve with Manual Operator
Solenoid Valve Product Group Solenoid Valve with Manual Operator
Valve Ways and Positions 4-Way/2-Position
Media - Valves Air, Inert Gases, Light Oil, Water
Pipe Size - Valves 3/8 in
Min. Operating Pressure Differential 0 psi
Max. Operating Pressure Differential Air/Inert Gas 125 psi
Max. Operating Pressure Differential Light Oil 100 psi
Max. Operating Pressure Differential Water 100 psi
Environmental Rating - Valves Explosion Proof, Indoor, Outdoor
Voltage 120V AC
Coefficient of Volume 0.7
Body Material - Valves Brass
Coil Insulation Class F
Seal Material - Valves NBR
Orifice Dia. 3/16 in
NEMA Rating 3, 3S, 4, 4X, 6, 6P, 7, 9
Max. Fluid Temp. 160 Degrees F
Hz 60
Watts 20.1 W
Coil Enclosure Explosionproof and Watertight
Electrical Connections 1/2 in Conduit w/18 in Leads
Overall Length 2 5/8 in
Overall Width 2 11/16 in
Overall Height 4 7/16 in
Center Line Pipe Center Size 2 1/2 in
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms