Check Availability
  • Work Shirts
  • RED KAP 

    Red Short Sleeve Polo, 4XL, 100% Polyester, Regular Length, Fits Chest Size 58-1/2" to 63"

  • Item # 45EZ54
  • Mfr. Model # SK92RD SS 4XL
Red Short Sleeve Polo,  4XL,  100% Polyester,  Regular Length,  Fits Chest Size 58-1/2" to 63"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EZ54
Mfr. Model # SK92RD SS 4XL
UNSPSC #46181526
Shipping Weight 1.0 lbs
Country of Origin Honduras *
Item Short Sleeve Polo
Gender Men's
Size 4XL
Fits Chest Size 58-1/2" to 63"
Color Red
Fabric Weight 5 oz.
Material 100% Polyester
Number of Outside Pockets 2
Length Regular
Closure Type Button
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In