Check Availability
  • Work Shirts
  • RED KAP 

    Navy Short Sleeve Polo, S, 100% Polyester, Regular Length, Fits Chest Size 35" to 38"

  • Item # 45EZ41
  • Mfr. Model # SK92NV SS S
Navy Short Sleeve Polo,  S,  100% Polyester,  Regular Length,  Fits Chest Size 35" to 38"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EZ41
Mfr. Model # SK92NV SS S
UNSPSC #46181526
Shipping Weight 1.0 lbs
Country of Origin Honduras *
Item Short Sleeve Polo
Gender Men's
Size S
Fits Chest Size 35" to 38"
Color Navy
Fabric Weight 5 oz.
Material 100% Polyester
Number of Outside Pockets 2
Length Regular
Closure Type Button
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In