Check Availability
  • Work Pants
  • RED KAP 

    Men's Industrial Work Pants, 65% Polyester/35% Cotton, Color: Navy, Fits Waist Size: 36" x 34"

  • Item # 8CTE3
  • Mfr. Model # PT20NV 36 34
Men's Industrial Work Pants, 65% Polyester/35% Cotton, Color: Navy, Fits Waist Size: 36" x 34"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CTE3
Mfr. Model # PT20NV 36 34
UNSPSC #46181527
Shipping Weight 1.17 lbs
Country of Origin Mexico *
Item Industrial Work Pants
Gender Men's
Fits Waist Size 36"
Inseam 34"
Color Navy
Material 65% Polyester/35% Cotton
Number of Outside Pockets 4
Fabric Weight 7.5 oz.
Lining Material Unlined
Closure Type Zipper/Button
Hammer Loop No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms