Check Availability
  • Extension Springs
  • RAYMOND 

    9-55/64" Standard Steel Utility Extension Spring with Oil Finish; PK3

  • Item # 18AX63
  • Mfr. Model # 020002000
9-55/64" Standard Steel Utility Extension Spring with Oil Finish; PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18AX63
Mfr. Model # 020002000
UNSPSC #31161907
Shipping Weight 0.338 lbs
Country of Origin Singapore *
Item Extension Spring
Type Utility
Material Standard Steel
Finish Oil
End Type Machine Half Loop
Overall Length 9-55/64"
Outside Dia. 0.810"
Wire Dia. 0.070"
Fabric Sleeve Outside Dia. 0.94"
Load (Lbs.) 5.60
Deflection @ Load 1.99"
Spring Rate (Lbs./In.) 0.75
Meets/Exceeds ASTM A227/A228 and AMS 5112
Package Quantity 3
* This product's country of origin is subject to change

Compliance and Restrictions