Check Availability
  • Padlock Guards
  • RANGER LOCK 

    Hardened Steel Innerbolt Pin Lock Padlock Guard, 5"H x 1-1/2"W x 2"L, Black

  • Item # 5EEX7
  • Mfr. Model # RDIN-00
Hardened Steel Innerbolt Pin Lock Padlock Guard, 5"H x 1-1/2"W x 2"L, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Security device eliminates risk of cut padlocks, handles, and swivel latches or drilled rivets. Bring the lock back to the upright locking rod with a no-shackle hockey puck lock.
Show More Close
 

Technical Specifications

Item # 5EEX7
Mfr. Model # RDIN-00
UNSPSC #46171501
Shipping Weight 0.41 lbs
Country of Origin USA *
Item Padlock Guard
Type Innerbolt Pin Lock
Material Hardened Steel
Color Black
Height 5"
Length 2"
Width 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.