Check Availability
  • Stencils and Stencil Sets
  • RAE 

    Item Pavement Stencil, Character Height 36", Material Polyethylene, Thickness 0.125"

  • Item # 429W62
  • Mfr. Model # STL-108-73617
Item Pavement Stencil,  Character Height 36",  Material Polyethylene,  Thickness 0.125"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 429W62
Mfr. Model # STL-108-73617
UNSPSC #44111801
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Pavement Stencil
Character Height 36"
Character Width 37"
Material Polyethylene
Thickness 0.125"
Overall Height 48"
Overall Width 43"
Self-Adhesive No
Magnetic/Nonmagnetic Nonmagnetic
Reusable Yes
Number of Pieces 1
Color Clear
Stencil Type Message
Stencil Application Parking Lot
Stencil Character Bike
Interlocking No
Duty Heavy
Font Highway Gothic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms