Check Availability
LED, LinearLight, 90CRI, 4500K, 8"L, 1.9W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49NV89
Mfr. Model # ZX506-CW-9
UNSPSC #39111515
Catalog Page 440
Shipping Weight 0.4 lbs
Country of Origin China *
Item - Under Cabinet Lights LED Under Cabinet Light
Fixture Type - Under Cabinet Lights Linear Light
Nominal Length 8"
Number of Pucks Not a Puck Light
Lighting Technology LED
Lumens 188
Color Temperature 4500K
Color Rendering Index 90.0
Light Color Cool White
Max. Fixture Wattage 2.2
Lamp Watts - Fixtures 1.9
Lumens per Watt 85.5
Fixture Voltage 120
Linkable Up To 10 Fixtures
Lamp Quantity 1
Dimmable No
Cord Length - Fixtures 5.0 ft.
Housing Color Silver
Housing Material Aluminum
Connection - Fixtures Plug-In
Switch Style Rocker
Switch Action On/Off
Rated Life 50,000 hr.
Standards UL Certified
Warranty 5 yr.
Nominal Height 1"
Nominal Width 1-1/2"
Temp. Range 0 Degrees to 104 Degrees F
LED Replacement For 1 Lamp LFL
Includes Linking Cable
Item LED Strip Light
* This product's country of origin is subject to change

Alternate Search Terms