Check Availability
LED, LinearLight, 4500K, 17-7/8"L, 3.8W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49NV88
Mfr. Model # LY515-40-CL-CW-9
UNSPSC #39112102
Catalog Page 440
Shipping Weight 0.9 lbs
Country of Origin China *
Item - Under Cabinet Lights LED Under Cabinet Light
Fixture Type - Under Cabinet Lights Linear Light
Nominal Length 17-7/8"
Number of Pucks Not a Puck Light
Lighting Technology LED
Lumens 286
Color Temperature 4500K
Color Rendering Index 90.0
Light Color Cool White
Max. Fixture Wattage 3.8
Lamp Watts - Fixtures 3.8
Lumens per Watt 75.1
Fixture Voltage 120
Linkable Up To 10 Fixtures
Lamp Quantity 1
Dimmable No
Cord Length - Fixtures 5.0 ft.
Housing Color Silver
Housing Material Aluminum
Connection - Fixtures Plug-In
Switch Style Rocker
Switch Action Hi/Low/Off
Rated Life 50,000 hr.
Standards UL Listed
Warranty 3 yr.
Nominal Height 63/64"
Nominal Width 1-1/2"
Temp. Range 0 Degrees to 104 Degrees F
LED Replacement For 1 Lamp LFL
Includes Link Cable
Item LED Cove Light Fixture
* This product's country of origin is subject to change

Alternate Search Terms