Check Availability
Nut, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This zinc-plated steel hardware features a self-locking flange.
Show More Close
 

Technical Specifications

Item # 2FDN7
Mfr. Model # 6708-360-002
UNSPSC #26111703
Shipping Weight 0.04 lbs
Country of Origin Taiwan *
Item Nut
Color Tin
Stud Size 3/8"-16
Housing Material Zinc-Plated Steel
Connection Type Bolt
Features Self Locking Flange
For Use With Battery
Standards Meets or Exceeds OEM, SAE or Mil Specifications
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In