Check Availability
Nut, 1-31/50 In, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This adapter nut is precision-machined from solid brass to help connect power accessories directly to the battery.
Show More Close
 

Technical Specifications

Item # 25KD87
Mfr. Model # 6024
UNSPSC #26111722
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Nut
Stud Size 5/16"-18 x 9/16"
Housing Material Brass
Attachment Type Top
Length 1-31/50"
Width 1/2"
Features 5/16-18 x 9/16" Inside Thread; Precision-machined from Solid Brass, Connects Power Accessories Directly to Battery, Fits Battery Bolt, Select From Three Input Threads
For Use With Battery
Includes Zinc Plated Steel Nut and Washer
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In