Check Availability
  • Battery Accessories
  • QUICK CABLE 

    Battery Harness, 17-1/2" L, 2/0 ga., Black

  • Item # 5LNK2
  • Mfr. Model # 7630-525-001N
Battery Harness, 17-1/2" L, 2/0 ga., Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This battery harness features copper connection material, bolt-type connections, and negative polarity.
Show More Close
 

Technical Specifications

Item # 5LNK2
Mfr. Model # 7630-525-001N
UNSPSC #26111720
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Battery Harness
Color Black
Gauge 2/0 ga.
Stud Size 3/8"
Connection Material Copper
Polarity Negative
Connection Type Bolt
Length 17-1/2"
Package Quantity 5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.