Check Availability
Battery Cable,  Number of Conductors 1,  6 AWG,  PVC,  25 ft.,  Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Battery cable is an insulated, single-conductor wire that connects electrical components in a vehicle to transmit power to the battery. It is comprised of a positive and negative lead. The positive lead connects the battery to the vehicle's ignition, while the negative lead connects the battery to the vehicle chassis, forming an electric ground. Battery cable is flame-retardant and has a robust jacket that is abrasion-, fuel-, oil-, acid-, and salt-resistant. It is commonly used to replace corroded battery cable in automotive, industrial, and marine applications, as well as jumper cables.

Automotive wire and battery cable are types of flexible, multistrand wire that transfer current from one electrical component in a motor vehicle to another. They can fit into tight spaces and have a smooth, durable jacket that helps ease installation while providing resistance to oil, grease, acids, and moisture. They are typically used to repair or replace faulty wiring in automotive components, such as sensors, brakes, lights, windows, door locks, and batteries.
Show More Close
 

Technical Specifications

Item # 5NEW5
Mfr. Model # 200102-396-025
UNSPSC #26121629
Shipping Weight 3.1 lbs
Country of Origin USA *
Item Battery Cable
Number of Conductors 1
Wire Size 6 AWG
Insulation Material PVC
Wire Color Black
Length 25 ft.
Voltage 60V
Trade Designation SGT
Conductor Design Stranded
Jacket Color Black
Conductor Material Copper
Temp. Rating -58 Degrees to 221 Degrees F
Special Features Resistant to Flame, Abrasion, Fuel, Oil, Acid, and Salt
Standards Meets or Exceeds SAE J1127
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.