Check Availability
  • Soft Sided Coolers
  • QUALITY RESOURCE GROUP 

    Plastic, Soft Sided Cooler, Up to 12 hr. Ice Retention, Blue

  • Item # 8AEG2
  • Mfr. Model # 28006 WHITE IMPRINT
Plastic,  Soft Sided Cooler,  Up to 12 hr. Ice Retention,  Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This soft sided cooler is designed to be lightweight, compact, and convenient for keeping food and drink items cold.
Show More Close
 

Technical Specifications

Item # 8AEG2
Mfr. Model # 28006 WHITE IMPRINT
UNSPSC #49121510
Shipping Weight 0.11 lbs
Country of Origin China *
Item Soft Sided Cooler
Cooler Body Type Soft Sided Cooler
With Wheels No
Exterior Length 7-1/2"
Exterior Width 5-1/2"
Exterior Height 5-1/2"
Primary Material Plastic
Ice Retention Up to 12 hr.
Body Color Blue
Features BEAT THE HEAT WITH SAFETY
Number of Cans 6
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In