Check Availability
  • Other Incentives
  • QUALITY RESOURCE GROUP 

    Lanyard,Safety No Accident,PK10

  • Item # 13P237
  • Mfr. Model # 23GLYSA
Lanyard,Safety No Accident,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13P237
Mfr. Model # 23GLYSA
UNSPSC #46151607
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Lanyard
Type Reflective
Material Polyester, Plastic
Color Gray, Red, Black
Length 16"
Width 3/4"
Extended Length 32"
Legend Safety No Accident
For Use With ID Cards, Badges
Includes Breakaway Clasp, O-Ring Attachment
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms