Check Availability
  • Other Incentives
  • QUALITY RESOURCE GROUP 

    Badge Holder,Take Safety Everywhere,PK10

  • Item # 13P241
  • Mfr. Model # 21GBHSE
Badge Holder,Take Safety Everywhere,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13P241
Mfr. Model # 21GBHSE
UNSPSC #55121804
Shipping Weight 2.5 lbs
Country of Origin China *
Item Badge Holder
Type Retractable
Material Plastic, Metal, Nylon
Color Black
Length 3-1/2"
Width 1-3/16"
Height 5/16"
Retracted Length 30"
Extended Length 30"
Legend Take Safety Everywhere
For Use With ID Cards, Badges
Includes Slide Clip, Clear Vinyl Snap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms