Check Availability
  • Screen Door Hardware
  • PRIMELINE 

    Spring Tension Rollers, Silver, 1" Length, 1/4" Width, 1 PR

  • Item # 436C01
  • Mfr. Model # B 512
Spring Tension Rollers,  Silver,  1" Length,  1/4" Width,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C01
Mfr. Model # B 512
UNSPSC #30171502
Shipping Weight 0.05 lbs
Country of Origin China *
Item Spring Tension Rollers
Door Type Screen Door
Length 1"
Width 1/4"
Material Steel
Color Silver
Finish Unfinished
Closer Type Standard Duty
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In