Check Availability
  • Cabinet Knobs
  • PRIMELINE 

    Cabinet Knob Back Plate, Steel, PR

  • Item # 436C47
  • Mfr. Model # U 10420
Cabinet Knob Back Plate, Steel, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C47
Mfr. Model # U 10420
UNSPSC #31162801
Shipping Weight 0.11 lbs
Country of Origin Taiwan *
Item Cabinet Knob Back Plate
Material Steel
Finish Satin Nickel Plated
Diameter 2-13/16"
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In