Check Availability
  • Jointers
  • POWERMATIC 

    Jointer, 3 HP, 3/4 In

  • Item # 42W882
  • Mfr. Model # 1791308
Jointer,  3 HP, 3/4 In
Qty
  • Web Price
    $8,669.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42W882
Mfr. Model # 1791308
UNSPSC #27112721
Shipping Weight 812.0 lbs
Country of Origin Taiwan *
Item Jointer
Jointing Capacity (In.) 12
Rabbeting Capacity (In.) 3/4
Depth of Cut (In.) 3/4
HP 3
Corded/Cordless Corded
Amps 6.5
Hz 60
Table Length (In.) 84
Table Width (In.) 12
Tilting Angle (Deg.) 45L, 90, 45R
No Load RPM 5000
Head Helical
Construction Cast Iron/Metal
Features Helical Cutter Head with 2 to Sided Carbide inserts for Fast Knife Changes with No Adjustments, Rack and Pinion Adjustable Cast Iron Fence Assembly for Smooth Fence Positioning without Play, Large 84 in. X 12 in. Table Surface for Heavy to Duty Work, Table in. LIPS in. on Both Sides of Cutter Head Aid in Noise Reduction, Full Size Rabbeting Ledge Supports Large Work Pieces for Rabbets Up to 3/4 in. Deep, 3HP Motor Provides Plenty of Power
Overall Height (In.) 39
Overall Width (In.) 28
Overall Length (In.) 84
Tool Weight (Lb.) 762
Includes Cutter Head Guard, Heavy Duty Fence, Dust Port, Push Blocks, Tool Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In