Check Availability
  • Small Parts Storage
  • PLANO MOLDING 

    Compartment Box, Translucent, 2-3/8"H x 9-1/8"L x 4-13/16"W, 1EA

  • Item # 437U03
  • Mfr. Model # 350022
Compartment Box, Translucent, 2-3/8"H x 9-1/8"L x 4-13/16"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437U03
Mfr. Model # 350022
UNSPSC #24112404
Shipping Weight 0.5 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 9 to 23
Number of Removable Dividers 10
Outside Height 2-3/8"
Outside Length 9-1/8"
Outside Width 4-13/16"
Compartment Height 2-5/16"
Compartment Width 4-13/16"
Compartment Length 9"
Material Plastic
Color Translucent
Latch Type Snap Clip
Latch Color Black
Includes Adjustable Double-Sided Storage
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In