Check Availability
  • Small Parts Storage
  • PLANO MOLDING 

    Compartment Box, Clear, 1"H x 2-7/8"L x 4-5/8"W, 1EA

  • Item # 36N212
  • Mfr. Model # 3448-40
Compartment Box, Clear, 1"H x 2-7/8"L x 4-5/8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PLANO MOLDING Pocket Stowaway® compartment box allows you to easily organize your items. It comes with a clear lid so you can view the contents for quick access.
Show More Close
 

Technical Specifications

Item # 36N212
Mfr. Model # 3448-40
UNSPSC #24112401
Shipping Weight 0.1 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 4
Number of Removable Dividers 0
Outside Height 1"
Outside Length 2-7/8"
Outside Width 4-5/8"
Compartment Height 1"
Compartment Width 4-5/8"
Compartment Length 2-7/8"
Material Polypropylene
Color Clear
Latch Type Molded Tension
Latch Color Clear
Includes 4 Fixed Compartments
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms