Check Availability
  • Fan Coil Thermostats
  • PECO 

    Fan Coil Thermostat, Digital, Electronic, Thermostat Control Range 50° to 90°F

  • Item # 6FFX4
  • Mfr. Model # TA180-001
Fan Coil Thermostat,  Digital, Electronic,  Thermostat Control Range 50° to 90°F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Energy-saving features of this 7-day programmable Peco fan coil thermostat include range limit adjustment, staged fan, occupancy and setback control. Model can supply continuous fan, cycled fan, staged fan, controlled off and fan coil operation. Design allows partial or full key pad lockout to help prevent unauthorized access. Meets ADA requirements. Ideal for use in residential care facilities, condominiums, or in fan coil applications where programmability is required by code.
Show More Close
 

Technical Specifications

Item # 6FFX4
Mfr. Model # TA180-001
UNSPSC #41112209
Catalog Page 3028
Shipping Weight 1.05 lbs
Country of Origin China *
Item Fan Coil Thermostat
Fan Coil Thermostat Type Digital, Electronic
Thermostat Switch Type 6 Relays
Switch Action On-Off
Number of Switches 6
Thermostat Control Range 50 Degrees to 90 Degrees F
Differential (Deg. F) 1
Thermostat Heating/Cooling Heating/Cooling
Thermostat Number of Pipes 2 or 4
Thermostat Number of Speeds 3
Thermostat Item Fan Coil Thermostat
Fan Switching On-Hi-Med-Low
System Switching Off-Heat-Cool-Auto-Setback
Sensor Type Thermistor
Height (In.) 4-1/2
Width (In.) 5-2/3
Depth (In.) 1-1/2
Special Information Programmable 7 Day, 4 Events Per Day, Programmable Fan
Uses Fan Coil, 2 Pipe or 4 Pipe
Color White
Display 2.4 Sq in LCD Backlit Blue
Enclosure Type Rigid Vinyl
Voltage 24VAC or 110 to 277VAC
Full Load Amps @ 120VAC 5.8
Full Load Amps @ 240VAC 2.9
Locked Rotor Amps @ 120V 34.8
Locked Rotor Amps @ 240V 17.4
Rated For Pilot Duty 125VA
Mounting Position Horizontal
Number of Stages 2
Temp. Settings per Day 2 or 4
Includes Mounting Hardware, Installation Instructions, Owners Manual, Batteries
Agency Compliance CE, UL, cUL, ASHRAE90.1-9, Energy Star
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In