Check Availability
Union Tee, 1/2" Tube Size, Metal, 13/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YY77
Mfr. Model # 8ET8-S
UNSPSC #40142605
Shipping Weight 0.43 lbs
Country of Origin USA *
Item Union Tee
Tube Fitting Material Carbon Steel
Fitting Connection Type A-LOK(R)
Tube Size 1/2"
Compression Thread Size 1/2"
Max. Pressure 6000 psi
Hex Size 13/16"
Temp. Range -20 Degrees to 800 Degrees F
Standards ASTM 31.3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.