Check Availability
Union, 5/8" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCK9
Mfr. Model # 10 HBU-SS
UNSPSC #40142320
Shipping Weight 0.345 lbs
Country of Origin USA *
Item Union
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Compression
Tube Size 5/8"
Compression Thread Size 7/8-14
Max. Pressure 5000 psi
Temp. Range -425 Degrees to 1200 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In