Check Availability
Union, 1/2" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCJ9
Mfr. Model # 8 HBU-S
UNSPSC #40142606
Shipping Weight 0.25 lbs
Country of Origin China *
Item Union
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression
Tube Size 1/2"
Compression Thread Size 3/4-16
Max. Pressure 5000 psi
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In