Check Availability
Union, 1/8" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCJ5
Mfr. Model # 2 HBU-S
UNSPSC #40142606
Shipping Weight 0.05 lbs
Country of Origin China *
Item Union
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression
Tube Size 1/8"
Compression Thread Size 5/16-24
Max. Pressure 6000 psi
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In