Check Availability
  • Pressure Regulators
  • PARKER 

    Pressure Regulator, Stainless Steel, 0 to 10 psi

  • Item # 442F23
  • Mfr. Model # IR6000SK4PXX4B
Pressure Regulator,  Stainless Steel,  0 to 10 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer - www.P65Warnings.ca.gov

Technical Specifications

Item # 442F23
Mfr. Model # IR6000SK4PXX4B
UNSPSC #41112404
Shipping Weight 3.235 lbs
Country of Origin USA *
Item Pressure Regulator
Series IR6000
Body Material Stainless Steel
Inlet Size 1/4"
Outlet Size 1/4"
Length 2"
Height 7-15/64"
Application Gas
Connection Type NPT
Pressure Adjustment Range 0 to 10 psi
Gauge Port Size 1/4"
Seal Material PCTFE
Max. Temp. 150 Degrees F
Max. Pressure 3500 psi
Standards CRN
Compliance ISO 9001
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer - www.P65Warnings.ca.gov
WARNING Cancer - www.P65Warnings.ca.gov

Alternate Search Terms