Check Availability
Nut, 5/8" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DCG1
Mfr. Model # 10 BU-S
UNSPSC #40142613
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Nut
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression
Tube Size 5/8"
Compression Thread Size 7/18-14
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In