Check Availability
Brass Sleeve, 5/16" Tube Size, Metal, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Eliminate the need to flare, solder, or otherwise prepare tubing before assembly with this PARKER brass sleeve. The compression fitting is suitable for use with annealed copper, aluminum, and thermoplastic tubing where excessive vibration or tube movement is not involved.
Show More Close
 

Technical Specifications

Item # 1VCZ4
Mfr. Model # 60C-5
UNSPSC #40142315
Catalog Page 2855
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Brass Sleeve
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 5/16"
Max. Pressure 75 to 400 psi
Temp. Range -65 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In