Check Availability
5-1/2" Smoke Detector Tester; For Use With Residential or Commercial Detectors; Provides Functional
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 411Z02
Mfr. Model # HO-30s
UNSPSC #46191501
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Smoke Detector Tester
Provides Functional Test for Commercial and Residential Smoke Detectors
For Use With Residential or Commercial Detectors
Height 5-1/2"
Diameter 3"
Standards UL/ULC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.