Check Availability
Flaring Tool Combination Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Proto® flaring tool combination kit works on aluminum, copper, and soft steel. Not recommended for use on stainless steel. Kit includes all the adapters and tools necessary for single and double flaring (standard and metric), as well as the ISO (bubble) flair.
Show More Close
 

Technical Specifications

Item # 6RKR5
Mfr. Model # JFP501
UNSPSC #27111607
Shipping Weight 3.85 lbs
Country of Origin USA *
Item Flaring Tool Kit
Flare Type Single, Double, ISO
Application Flaring Of Aluminum, Copper And Soft Steel Tubing
Overall Length (In.) 11-81/100
Construction Metal
Features Metric Adapters 4.75mm, 6mm, 8mm and 10mm and SAE Adapters 1/4", 3/8" and 1/2"
Includes Adapters And Tools Necessary For Single And Double Flaring (standard And Metric) As Well As The Iso (bubble) Flare
* This product's country of origin is subject to change

Compliance and Restrictions