Check Availability
  • Vacuum Filters
  • PROTEAM 

    Cartridge Filter, Paper, Standard Filtration Type, For Vacuum Type Shop Vacuum

  • Item # 43YY64
  • Mfr. Model # 107178
Cartridge Filter,  Paper,  Standard Filtration Type,  For Vacuum Type Shop Vacuum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vacuum filters trap dust and allergens to keep them from recirculating in the air or entering the vacuum's motor. They're usually found near the vacuum's exhaust port to catch fine particles that haven't been collected in the vacuum bag or dirt cup. These filters are used for regularly replacing old filters to maintain suction and avoid motor burnout. They're also used to change out clogged or damaged filters. They typically fit specific vacuum cleaner brands or models.
Show More Close
 

Technical Specifications

Item # 43YY64
Mfr. Model # 107178
UNSPSC #0
Shipping Weight 0.68 lbs
Country of Origin Mexico *
Filter Product Grouping Cartridge Filter
For Vacuum Type Shop Vacuum
Fits Vacuum Brand ProTeam
Fits Vacuum Models 107128, 107495
Filter Pickup Type Wet/Dry
Filtration Type Standard
Filter Efficiency 99.97%
Filter Material Paper
Filter Reusability Reusable
Height 7"
Length 8"
Width/Diameter 7"
Item Cartridge Filter
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms