This item has been discontinued.  For alternate products call 1-800-217-6872.

Non-Skid 2-Strap Knee Pads, Black, Universal

Technical Specifications

Item # 8EYN6
Mfr. Model # 50410
UNSPSC #46181505
Shipping Weight 0.6 lbs
Country of Origin Not Available *
Item Knee Pads
Style Non-Skid
Cap Material Rubber
Pad Material Cordura(R) Nylon, Foam
Elbow and Knee Pad Size Universal
Closure Type Hook-and-Loop
Color Black
Number of Straps 2
Strap Material Elastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.