Check Availability
  • Rotary Vane Pump Heads
  • PROCON 

    3/8" Stainless Steel Rotary Vane Pump, 112 Max. Flow (GPH)

  • Item # 5JKD2
  • Mfr. Model # 103A100F31RA 250
3/8" Stainless Steel Rotary Vane Pump, 112 Max. Flow (GPH)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use with carbonated, deionized, or distilled water and moderately aggressive liquids, this PROCON positive displacement rotary vane pump runs quietly, has low vibration and pulsation characteristics, and is virtually maintenance-free. Model can handle many liquids with low lubricating characteristics at relatively high pressures. Flow remains constant over entire pressure range while metal-to-metal contact is eliminated, resulting in low starting torque. Pump is compatible with fire-resistant fluids, hydraulic oil, lubricants, coolants, insecticides, and soap. Can also be used in dispensers, espresso machines, sprayers, filtration and water purification processes, team-cleaning and car-washing machines, pressure boosters, atomizing/misting humidification systems, circulation systems, laboratory pumps, pilot plants, boiler feeds, textile machines, and fire jockey pumps.
Show More Close
 

Technical Specifications

Item # 5JKD2
Mfr. Model # 103A100F31RA 250
UNSPSC #40151716
Catalog Page 2698
Shipping Weight 2.24 lbs
Country of Origin Mexico *
Item Rotary Vane Pump
Inlet/Outlet NPTF (In.) 3/8
Max. Flow (GPH) 112
Min. Flow Rate (GPH) 94
Relief Pressure Max. (PSI) 250
Max. Pressure (PSI) 250
Body Material Stainless Steel
External Relief Not Required
By-Pass Yes
Mounting Carbonator Clamp Style
Max. Temp. (F) 158
Built-In Relief Valve
Relief Valve PSI Setting 200
Shaft 303 Stainless Steel
GPH of Water @ 50 PSI 102
GPH of Water @ 100 PSI 100
GPH of Water @ 150 PSI 98
GPH of Water @ 200 PSI 96
GPH of Water @ 250 PSI 94
HP @ 50 PSI 1/4
HP @ 100 PSI 1/4
HP @ 150 PSI 1/3
HP @ 200 PSI 1/3
HP @ 250 PSI 1/2
GPH 100
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.