Check Availability
  • Rotary Vane Pump Heads
  • PROCON 

    3/8" Brass Rotary Vane Pump, 73 Max. Flow (GPH)

  • Item # 6XE80
  • Mfr. Model # 112A060F11CA 250
3/8" Brass Rotary Vane Pump, 73 Max. Flow (GPH)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Product Details

Ideal for use with carbonated, deionized, or distilled water and moderately aggressive liquids, this PROCON positive displacement rotary vane pump runs quietly, has low vibration and pulsation characteristics, and is virtually maintenance-free. Model can handle many liquids with low lubricating characteristics at relatively high pressures. Flow remains constant over entire pressure range while metal-to-metal contact is eliminated, resulting in low starting torque. Pump is compatible with fire-resistant fluids, hydraulic oil, lubricants, coolants, insecticides, and soap. Can also be used in dispensers, espresso machines, sprayers, filtration and water purification processes, team-cleaning and car-washing machines, pressure boosters, atomizing/misting humidification systems, circulation systems, laboratory pumps, pilot plants, boiler feeds, textile machines, and fire jockey pumps.
Show More Close
 

Technical Specifications

Item # 6XE80
Mfr. Model # 112A060F11CA 250
UNSPSC #40151521
Catalog Page 2698
Shipping Weight 2.25 lbs
Country of Origin Mexico *
Item Rotary Vane Pump
Inlet/Outlet NPTF (In.) 3/8
Max. Flow (GPH) 73
Min. Flow Rate (GPH) 54
Relief Pressure Max. (PSI) 250
Max. Pressure (PSI) 250
Body Material Brass
External Relief Not Required
By-Pass Yes
Mounting Carbonator Clamp Style
Max. Temp. (F) 158
Built-In Relief Valve
Relief Valve PSI Setting 200
Shaft 303 Stainless Steel
GPH of Water @ 50 PSI 62
GPH of Water @ 100 PSI 60
GPH of Water @ 150 PSI 58
GPH of Water @ 200 PSI 56
GPH of Water @ 250 PSI 54
HP @ 50 PSI 1/4
HP @ 100 PSI 1/4
HP @ 150 PSI 1/4
HP @ 200 PSI 1/3
HP @ 250 PSI 1/2
GPH 60
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.