Check Availability
  • Rotary Vane Pump Heads
  • PROCON 

    1/2" Stainless Steel Rotary Vane Pump, 346 Max. Flow (GPH)

  • Item # 6XE92
  • Mfr. Model # 115B330F31XX
1/2" Stainless Steel Rotary Vane Pump, 346 Max. Flow (GPH)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use with carbonated, deionized, or distilled water and moderately aggressive liquids, this PROCON positive displacement rotary vane pump runs quietly, has low vibration and pulsation characteristics, and is virtually maintenance-free. Model can handle many liquids with low lubricating characteristics at relatively high pressures. Flow remains constant over entire pressure range while metal-to-metal contact is eliminated, resulting in low starting torque. Pump is compatible with fire-resistant fluids, hydraulic oil, lubricants, coolants, insecticides, and soap. Can also be used in dispensers, espresso machines, sprayers, filtration and water purification processes, team-cleaning and car-washing machines, pressure boosters, atomizing/misting humidification systems, circulation systems, laboratory pumps, pilot plants, boiler feeds, textile machines, and fire jockey pumps.
Show More Close
 

Technical Specifications

Item # 6XE92
Mfr. Model # 115B330F31XX
UNSPSC #40151521
Catalog Page 2690
Shipping Weight 4.3 lbs
Country of Origin Mexico *
Item Rotary Vane Pump
Inlet/Outlet NPTF (In.) 1/2
Max. Flow (GPH) 346
Min. Flow Rate (GPH) 326
Relief Pressure Max. (PSI) 250
Max. Pressure (PSI) 250
Body Material Stainless Steel
External Relief Required
By-Pass No
Mounting Carbonator Clamp Style
Max. Temp. (F) 158
Relief Valve PSI Setting 200
Shaft 303 Stainless Steel
GPH of Water @ 50 PSI 331
GPH of Water @ 100 PSI 330
GPH of Water @ 150 PSI 328
GPH of Water @ 200 PSI 327
GPH of Water @ 250 PSI 326
HP @ 50 PSI 1/3
HP @ 100 PSI 3/4
HP @ 150 PSI 3/4
HP @ 200 PSI 1
HP @ 250 PSI 1-1/4
GPH 330
* This product's country of origin is subject to change

Compliance and Restrictions