Check Availability
Window Lock, Sliding, Aluminum, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DP35
Mfr. Model # U 9802
UNSPSC #46171503
Shipping Weight 0.12 lbs
Country of Origin China *
Item Window Lock
Type Sliding
Material Aluminum
Finish Unfinished
Length (In.) 1-37/64
Height (In.) 1/2
Width (In.) 1
Includes Tightening Thumb Screw
Package Quantity 1
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.