Check Availability
  • Link V-Belts
  • POWERTWIST PLUS 

    Link V-Belt, Outside Length 25 ft.

  • Item # 19RU04
  • Mfr. Model # 0410300-25
Link V-Belt, Outside Length 25 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quickly and permanently replaces belts on live roller conveyors. Drop-in replacement for B/17 section v-belts on any live roller conveyor or 9/16" round profile belts on Rapistan® Conveyor Systems.
Show More Close
 

Technical Specifications

Item # 19RU04
Mfr. Model # 0410300-25
UNSPSC #26111801
Catalog Page 96
Shipping Weight 2.95 lbs
Country of Origin USA *
Item Link V-Belt
V-Belt Type Link V-Belt
V-Belt Section B
Number of Ribs 1
Outside Length 25 ft.
Top Width 5/8"
Thickness 5/8"
Material Composite Polyurethane/Polyester
Construction Linked
Temp. Range -40 Degrees to 240 Degrees F
Resists Abrasion, Extreme Temperatures, Exposure to Oil, Grease, Water and Most Common Industrial and Agricultural Chemicals and Solvents
For Use With Belt-Driven Live Roller Conveyors or Rapistan(R) Conveyor Systems that Require 9/16" Round Profile Belts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In