Check Availability
  • Wire Disconnects
  • POWER FIRST 

    Red Female Disconnect with Copper Sleeve, Nylon Insulation Type, 22 to 16 AWG Wire Range

  • Item # 24C786
  • Mfr. Model # 24C786
Red Female Disconnect with Copper Sleeve, Nylon Insulation Type, 22 to 16 AWG Wire Range
Qty
  • Sale Price
    $56.00 / pkg. of 100
    Web Price $80.00
    Offer Ends 07/26/20

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Disconnect terminal can connect to terminal blocks and boards reliably and disconnect easily, all without utilizing tools to do so. The female disconnect features a razed seam serrated barrel for maximum tensile strength and durable dependability. Nylon insulation provides a higher temperature rating.
Show More Close
 

Technical Specifications

Item # 24C786
Mfr. Model # 24C786
UNSPSC #39121409
Shipping Weight 0.285 lbs
Country of Origin Taiwan *
Item Female Disconnect with Copper Sleeve
Insulation Partial
Insulation Type Nylon
Insulation Color Red
Wire Range 22 to 16 AWG
Tab Size 0.020" x 0.187"
Barrel Inside Dia. 0.157"
Max. Temp. 221 Degrees F
Max. Voltage 600V
Overall Length 0.790"
Seam Butted
Connection Material Tin-Plated Brass
Standards UL/cUL Listed E128651, CSA
Connection Type Crimp
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov