Check Availability
  • Extension Cord Adapters
  • POWER FIRST 

    Locking Cord Adapter, Number of Outlets 1, 15.0, 120VAC, Plug Configuration NEMA 5-15P

  • Item # 1FD76
  • Mfr. Model # 1FD76
Locking Cord Adapter,  Number of Outlets 1,  15.0,  120VAC,  Plug Configuration NEMA 5-15P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Straight-blade plug extension cord adapters are lengths of electrical cable that convert a device's locking power cord plug to a straight-blade plug for use in a compatible outlet receptacle. These cords have a plug at one end with straight, flat blades and a locking receptacle at the other end that the device plugs into.

Extension cord adapters are lengths of electrical cable used to create compatibility between a device's power cord plug and a power outlet receptacle when they are of different types. These adapters have a plug at one end that connects to the power source and a receptacle at the other end that the device plugs into. They are typically used to supply power to devices in industrial applications, such as power tools and machinery, where a variety of plug types and outlets are common. Limit current to the adapter's lowest rating to help prevent overheating.
Show More Close
 

Technical Specifications

Item # 1FD76
Mfr. Model # 1FD76
UNSPSC #26121536
Catalog Page 403
Shipping Weight 0.51 lbs
Country of Origin China *
Item Locking Cord Adapter
Number of Outlets 1
Max. Amps 15.0
Voltage 120VAC
Plug Configuration NEMA 5-15P
Connector Type NEMA L5-20R
Temp. Rating 32 Degrees to 167 Degrees F
Wire Size 12 AWG
Cord Length 10"
Color Orange
Jacket Material PVC
Max. Watts 1875W
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov