Check Availability
  • Wire Disconnects
  • POWER FIRST 

    Blue Male Disconnect, Vinyl Insulation Type, 16 to 14 AWG Wire Range

  • Item # 4FRE2
  • Mfr. Model # 4FRE2
Blue Male Disconnect, Vinyl Insulation Type, 16 to 14 AWG Wire Range
Qty
  • Sale Price
    $20.62 / pkg. of 100
    Web Price $27.50
    Offer Ends 07/26/20

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

For lower installation costs, this male tab can be inserted and removed from the corresponding female tab. The vinyl insulation is economic, and well-suited for general use.
Show More Close
 

Technical Specifications

Item # 4FRE2
Mfr. Model # 4FRE2
UNSPSC #39121409
Catalog Page 383
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Male Disconnect
Insulation Partial
Insulation Type Vinyl
Insulation Color Blue
Wire Range 16 to 14 AWG
Tab Size 0.032" x 0.250"
Barrel Inside Dia. 0.091"
Max. Temp. 167 Degrees F
Max. Voltage 300V
Overall Length 0.090"
Seam Butted
Connection Material Brass
Standards UL/CUL
Connection Type Crimp
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov