Check Availability
  • Wire Disconnects
  • POWER FIRST 

    Blue Female Disconnect with Copper Sleeve, Vinyl Insulation Type, 16 to 14 AWG Wire Range

  • Item # 24C897
  • Mfr. Model # 24C897
Blue Female Disconnect with Copper Sleeve, Vinyl Insulation Type, 16 to 14 AWG Wire Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Vinyl insulation is economic, and well-suited for general use. The disconnect terminal can connect to terminal blocks and boards reliably and disconnect easily, all without utilizing tools to do so. The female disconnect features a razed seam serrated barrel for maximum tensile strength and durable dependability.
Show More Close
 

Technical Specifications

Item # 24C897
Mfr. Model # 24C897
UNSPSC #39121409
Shipping Weight 0.28 lbs
Country of Origin Taiwan *
Item Female Disconnect with Copper Sleeve
Insulation Partial
Insulation Type Vinyl
Insulation Color Blue
Wire Range 16 to 14 AWG
Tab Size 0.032" x 0.187"
Barrel Inside Dia. 0.185"
Max. Temp. 221 Degrees F
Max. Voltage 600V
Overall Length 0.760"
Seam Butted
Connection Material Tin-Plated Brass
Standards UL/cUL Listed E128651, CSA
Connection Type Crimp
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov