Check Availability
  • Wire Disconnects
  • POWER FIRST 

    Bare Male Disconnect, Bare Insulation Type, 22 to 16 AWG Wire Range

  • Item # 5WHA8
  • Mfr. Model # 5WHA8
Bare Male Disconnect, Bare Insulation Type, 22 to 16 AWG Wire Range
Qty
  • Sale Price
    $7.07 / pkg. of 100
    Web Price $10.10
    Offer Ends 07/12/20

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Disconnect terminal can connect to terminal blocks and boards reliably and disconnect easily, without necessitating tools to do so.
Show More Close
 

Technical Specifications

Item # 5WHA8
Mfr. Model # 5WHA8
UNSPSC #39121432
Catalog Page 383
Shipping Weight 1.2 lbs
Country of Origin Taiwan *
Item Male Disconnect
Insulation None
Insulation Type Bare
Insulation Color Bare
Wire Range 22 to 16 AWG
Tab Size 0.020" x 0.187"
Barrel Inside Dia. 0.067"
Max. Temp. 221 Degrees F
Max. Voltage 600V
Overall Length 0.550"
Seam Butted
Connection Material Brass
Standards ROHS
Connection Type Crimp
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov