Check Availability
3-Port Coaxial Cable Splitter, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This splitter is designed with nickel-plated housing.
Show More Close
 

Technical Specifications

Item # 4LWZ4
Mfr. Model # 4LWZ4
UNSPSC #26121630
Catalog Page 344
Shipping Weight 0.2 lbs
Country of Origin China *
Item Cable Splitter
Cable Type Coaxial
Connection A F-Type Female
Connection B (2) F-Type Females
Color Silver
Features Surge Suppression
Number of Ports 3
Hz 1 GHz
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov