Check Availability
  • Corded Sanders
  • PORTER CABLE 

    Right Angle Random Orbit Sander, Corded, PSA, 5" Pad Size, 4.5 Amps, Variable Speed Type

  • Item # 3MUX9
  • Mfr. Model # 7345
Right Angle Random Orbit Sander, Corded, PSA, 5" Pad Size, 4.5 Amps, Variable Speed Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3MUX9
Mfr. Model # 7345
UNSPSC #27112708
Catalog Page 726
Shipping Weight 6.6 lbs
Country of Origin Mexico *
Item Right Angle Random Orbit Sander
Pad Size 5"
No Load RPM 2500 to 6800
Amps 4.5
Orbits per Minute 2500 to 6800
Corded/Cordless Corded
Type of Sandpaper PSA
Cord 7 ft. 2-Conductor
Spindle Thread Size 5/16"-24
Features Accepts 5/16-24 Threaded Sanding Pads, Random Orbit, Swirl-Free Sanding, Side Handle
Tool Length 11"
Tool Weight 5.5 lb.
Bearings Ball
Handle Design Barrel Grip
Speed Type Variable
Switch Type Slide
Standards UL Listed, CSA Certified
Includes PSA Pad, Abrasive Disc, Side Handle
Lock Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In