Check Availability
  • Corded Sanders
  • PORTER CABLE 

    Random Orbital Sander, Corded, Hook-and-Loop, 5" Pad Size, 1.9 Amps, Single Speed Type

  • Item # 6XZU2
  • Mfr. Model # 382
Random Orbital Sander, Corded, Hook-and-Loop, 5" Pad Size, 1.9 Amps, Single Speed Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XZU2
Mfr. Model # 382
UNSPSC #27112708
Catalog Page 726
Shipping Weight 3.85 lbs
Country of Origin Mexico *
Item Random Orbital Sander
Pad Size 5"
No Load RPM 12,000
Amps 1.9
Orbits per Minute 12,000
Corded/Cordless Corded
Orbit Dia. 5"
Type of Sandpaper Hook-and-Loop
Cord 10 ft.
Features Controlled Finishing System Maintains Pad Speed, Dual-Plane Counter-Balanced Fan
Tool Length 11"
Tool Weight 3.0 lb.
Bearings Sealed Ball Bearings
Handle Design Palm Grip
Speed Type Single
Switch Type Button
Includes Operating Manual
Lock Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In